Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BATTERY TERMINAL PROTECTOR 150ML

890.104151 - UNSPSC 47131825
BATTERY TERMINAL PROTECTOR 150ML
BATTERY TERMINAL PROTECTOR 150ML

Delivery

In stock for delivery.
0 Review(s)

A long-term, temperature-resistant, protective coating for battery terminals. Bonds strongly to terminals to shield them from corrosion, weather and battery acids. Helps prevent transfer resistances and voltage drops.

25.11 Web Price: $25.11
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

5 pieces in stock at Vaughan, ON as of 6:14 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Colour Blue
Contents 96 g
Temperature Range -25°C to +180°C
EAN 4065746643405

Benefits & Advantage

Durable temperature resistant film
Protects charging clips
Protects electrical push-on-connectors against corrosion and climactic effects as well as battery acid
Prevents transition resistance and voltage drop, thus extending the battery life
Similar product to Ford Battery Terminal Protector

Applications

For the protection of battery terminals, pole terminals and plug connections.

Instructions

Shake well before use.
Thoroughly clean and mount the battery terminals.
Spray a thin coat on all sides and let dry.

Notices

Do not spray on paint! Remove residue on the paint immediately with brake cleaner, otherwise spots could appear. This information is only a recommendation based on our experience. Preliminary testing required.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.