Free Shipping: For every order of $99 or more with the promo code : FREESHIP99

BODY VISE-GRIP PLIER JJ MODEL

713.09304 - UNSPSC 27111704
BODY VISE-GRIP PLIER JJ MODEL
BODY VISE-GRIP PLIER JJ MODEL

Delivery

In stock for delivery.
0 Review(s)

“JJ” Model

79.99 Web Price: $79.99
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Clamping Width 0 - 15 mm
Clamping Depth 27 mm
Jaw Width 40 mm
Length 230 mm
EAN 4045727327302

Features

With wide opening
For use on center rear-end parts and side panels, for clamping “z-shaped” profiles, e.g. tail light mounts

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.