Wurth Canada has a solution for your spot weld needs. We offer a selection of top quality spot weld drill bits for everything from general use to machining UHSS.
A high quality TiN coated HSS spot weld with excellent cutting life.
Coating Type | TiN |
Material to be processed | HSS |
Rating | Better |
The innovative step cutter is a visual guide to the customer of the cutting angle and depth
Coating Type | None |
Material to be processed | HSS |
Rating | Better |
Suited for use with Wurth Vario Drill
Coating Type | None |
Material to be processed | HSS |
Rating | Good |
An excellent HSS spot weld bit for general use
Coating Type | None |
Material to be processed | HSS |
Rating | Good |
Tungsten carbide cutter for machining UHSS, be very careful when using these cutters
Coating Type | Magma |
Material to be processed | UHSS |
Rating | Best |
Spring loaded, anti-skate tip that is especially suited for working on thin-gauge material
Coating Type | None |
Material to be processed | Sheet metal |
Rating | Good |
Wurth Canada offers high quality ceramic grain file belts that are perfect for removing spot welds. In addition, our non-woven belts provide an excellent solution for cleaning up and smoothing over grinded spot welds.
Whether sanding or drilling, Wurth Canada has the tools you need to effectively remove spot welds. Our Pneumatic Belt Sander is a versatile tool that pairs well with our ceramic file belts, while our Vario Drill makes the removal of spot welds quick and easy. Whichever your preference, we’ve got you covered.
For quick and easy detachment of spot welds.
The 360°rotatable contact arm prevents slipping and ensures easy working, even in hard-to-reach places!
Note: Use only original HSCO spot weld drill bits: 710.60 / 710.80 / 710.90
Belt sander for removing spot welds and rough edges on auto body applications.
For quick and easy fixing of sheet metal for welding or bonding
The special angled shape of the pliers allows universal use of the clamps. Use clamps in tight spaces.
Small grip pliers with toggle joint clamping system
Adjustable toggle joint clamp, jaw width 0-12 mm