MICRO GRIP WELDING CLAMP

714.0932
0 Review(s)

Small grip pliers with toggle joint clamping system

UNSPSC: 27110000

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Jaw Width 0 - 12 mm
Overall Length 92 mm
Weight 120 g

Customers Also Viewed

Features

Adjustable toggle joint clamp, jaw width 0-12 mm
Always guarantees highest clamping force in extremely small space
Compact design (overall length 92 mm) and low weight of 120 g
Handy, practical and universally usable
Advantage through use of high-strength aluminum
Easy handling, resistant against welding splashes, suitable for aluminum repairs

You Might Also Like


Review(s)

Product not yet rated.