1/2" X 18" SPEED-X NW BELT COARSE
585.716100
- UNSPSC 31191507
0585716100961 10
0585716100961 10
Delivery
In stock delivery from our warehouses.
Versatile non-woven belt suitable for the clean-up of spot welds, paint and rust in tight working areas
1/2" X 18" SPEED-X NW BELT COARSE — 585.716100
- 1/2" X 18" SPEED-X NW BELT COARSE — 585.716100
- 1/2" X 18" SPEED-X NW BELT EXTRA COARSE — 585.716101
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
30 pieces in stock at Vaughan, ON as of 6:05 AM. Directions. Call: (289) 474-5447
20 pieces in stock at Mississauga, ON as of 6:05 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width | 1/2 in |
| Length | 18 in |
| Type | Coarse |
| Backing | Polyester Flexible |
| EAN | 4056807262031 |
Features
| Aluminum oxide grain |
| Polyester backing available in sturdy or flexible |
Benefits & Advantage
| Narrow belt allows access to hard-to-reach locations |
| Suitable for dry and wet grinding |
| High cut rate, reduced loading and low heat retention |
| Long life |
Applications
| Steel, stainless steel, aluminum alloys, brass, bronze, plastic, nickel and titanium |
| Removal of paint, seam sealer and adhesives |
| Spot weld clean up |
| Rust removal on sheet metal and vehicle brake component cleaning |
| Surface conditioning and finishing |
| Bumper repairs |
| Gasket removal |
