EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/2" X 18" SPEED-X NW BELT EXTRA COARSE

585.716101 - UNSPSC 31191507
0585716101961 10
1/2" X 18" SPEED-X NW BELT EXTRA COARSE 1/2" X 18" SPEED-X NW BELT EXTRA COARSE
1/2" X 18" SPEED-X NW BELT EXTRA COARSE

Delivery

In stock delivery from our warehouses.

Versatile non-woven belt suitable for the clean-up of spot welds, paint and rust in tight working areas

1/2" X 18" SPEED-X NW BELT EXTRA COARSE — 585.716101
  • 1/2" X 18" SPEED-X NW BELT COARSE — 585.716100
  • 1/2" X 18" SPEED-X NW BELT EXTRA COARSE — 585.716101

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:06 AM.

Product Details

Attribute Value
Width 1/2 in
Length 18 in
Type Extra Coarse
Backing Polyester Sturdy
EAN 4056807262024

Features

Aluminum oxide grain
Polyester backing available in sturdy or flexible

Benefits & Advantage

Narrow belt allows access to hard-to-reach locations
Suitable for dry and wet grinding
High cut rate, reduced loading and low heat retention
Long life

Applications

Steel, stainless steel, aluminum alloys, brass, bronze, plastic, nickel and titanium
Removal of paint, seam sealer and adhesives
Spot weld clean up
Rust removal on sheet metal and vehicle brake component cleaning
Surface conditioning and finishing
Bumper repairs
Gasket removal

Customers Also Viewed

Is Often Bought With

You Might Also Like