GET A FREE TIRE PASTE (890.1221) when you spend $350 or more. While Supplies Last. Use code: FREEPASTE

BELT SANDER TOOL PNEM FOR 1/2"X 18"BELTS

703.2712 - UNSPSC 27112700
In stock for delivery.

Belt sander for removing spot welds and rough edges on auto body applications

365.15 Web Price: $365.15
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Free Speed 16000 rpm
Size of Belt 1/2" x 18"
Air Consumption 4 cfm
Overall Length 15.15 in
Net Weight 1.98 lbs
Air Inlet 1/4 in
Air Pressure 90 psi
EAN 4052713986610

Customers Also Viewed

Features

Variable speed control
Belt tension lever
Non-slip handle grip
Adequate space in the pulley system to allow for thicker belts

Notices

Spare parts and accessories can be purchased through special orders

Is Often Bought With

You Might Also Like

Review(s)

2021-08-17
good quality