
40 pieces in stock at Vaughan, ON as of 4:07 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Brand | Simpson Strong Tie |
| Rod Size | 3/4 in |
| Drill Size | 1 in |
| Thread | 10 |
| Length | 3-1/8 in |
| Thread Length | 1-1/4" |
| Material | Carbon Steel |
| Finish | Zinc |
| Tool | 903.ST75 |
| EAN | 4056807278926 |
| New design offers easier installation than previous drop-in anchor design — sets with 40% fewer hammer hits |
| Positive-set marking system indicates when anchor is properly set |
| Fixed-depth stop bit helps you drill to the correct depth every time |
| Hand- and power-setting tools available for fast, easy and economical installation |
Product not yet rated.