



10 pieces in stock at Vaughan, ON as of 3:50 PM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 3:50 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Material | Cobalt Steel |
Finish | Bronze Oxide |
Point Type | 135° Split Point |
Size | 9/64 in |
Size (Decimal) | 0.1406 in |
Flute Length | 1-3/4 in |
Overall Length | 2-7/8 in |
EAN | 4061975946676 |
Product not yet rated.