Thanksgiving Sale: Save Up to 35% on All Products. Use code: THANKS35.

1/4" FIR TREE MOUNT CABLE TIE 8" 4.6MM WIDTH

553.3705 - UNSPSC 39121717
R637664236
1/4" FIR TREE MOUNT CABLE TIE 8" 4.6MM WIDTH 1/4" FIR TREE MOUNT CABLE TIE 8" 4.6MM WIDTH
1/4" FIR TREE MOUNT CABLE TIE 8" 4.6MM WIDTH

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

125 pieces in stock at Vaughan, ON as of 7:27 PM. Directions. Call: (289) 474-5447

50 pieces in stock at Mississauga, ON as of 7:27 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Cable Tie Length (mm) 203.2 mm
Cable Tie Length (in) 8 in
Cable Tie Width (mm) 4.6 mm
Cable Tie Width (in) 0.18 in
Mount Disc Diameter (mm) 16.0 mm
Mount Disc Diameter (in) 0.63 in
Mount Length L2 (mm) 11.6 mm
Mount Length L2 (in) 0.46 in
Mount Length L3 (mm) 13.8 mm
Mount Length L3 (in) 0.54 in
Mount Width W3 (mm) 5 mm
Mount Width W3 (in) 0.20 in
Mount Height H2 (mm) 7.5 mm
Mount Height H2 (in) 0.295 in
Minimum Tensile Strength (N) 225 N
Minimum Tensile Strength (lbs) 50 lbs
Maximum Bundle Diameter (mm) 44.5 mm
Maximum Bundle Diameter (in) 1.75 in
Panel Thickness (mm) 0.75-3.0 mm
Panel Thickness (in) 0.028-0.193 in
Temperature Range -40 °C - +110 °C (-40 °F - +230 °F)
Mounting Hole Diameter (mm) 6.4-7.1 mm
Mounting Hole Diameter (in) 0.252-0.28 in
EAN 4052713976932

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-28
Great product!