HEATER HOSE RED 3/4" X 50' 121C
897.7134
- UNSPSC 40142009
5970134050
5970134050
Delivery
In stock delivery from our warehouses.
0 Review(s)
Thermoid EPDM (Ethylene/Propylene Rubber Compound) hose is designed to withstand the super-high heat and ozone conditions found in today’s emission controlled automobiles and trucks. All meet or exceed S.A.E. 20R3 Specifications
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | EPDM |
| Colour | Red |
| Inside Diameter | 3/4 in |
| Working Pressure | 50 psi |
| Bursting Pressure | 250 psi |
| Length | 50 ft |
| Maximum Temperature | 121 °C (250 °F) |
Features
| White Ink |
| Thermoid |
| I.D. Spec. O.E.M. |
| Heater Hose Reinforcement: 2 spiral polyester yarn |
| For higher under hood temperatures up to 121 °C (250 °F) |
| Withstands the abuse of additives, heat and ozone |
| Designed for cosmetic reasons, to make the hose stand out under the hood |
Customers Also Viewed
Review(s)
Product not yet rated.
