FREE GIFT: Get a set of 12 pairs of Tigerflex Gloves when you spend $550 or more. (Code: GLOVE9 for Size 9 or GLOVE10 for Size 10)

Combination wrench inch ANGL-13/16IN

713.30310 - UNSPSC 27111713
071330310 060 1
German Engineered
Combination wrench inch ANGL-13/16IN Combination wrench inch ANGL-13/16IN
Combination wrench inch ANGL-13/16IN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 13/16 in
Length 250 mm
Open End Width 47 mm
Ring Diameter 32.2 mm
Ring Thickness 12.5 mm
Open End Thickness 8 mm
EAN 4024835153188

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.