FREE GIFT: Get a FREE HHS Tumbler with orders of $550 or more. (Code: TUMBLER25)

1/2 inch multi-socket wrench MULTI-26MM - OD

712.13426 - UNSPSC 27111704
071213426 060 1
German Engineered
1/2 inch multi-socket wrench MULTI-26MM - OD 1/2 inch multi-socket wrench MULTI-26MM - OD
1/2 inch multi-socket wrench MULTI-26MM - OD
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Multi-Socket
Drive Size 1/2 in
Hex Size 26 mm
TX Size 32
Square Size 21 mm
Length 38 mm
Tip Diameter 35.5 mm
Overall Diameter 31.5 mm
Tip Length 18 mm
EAN 4038898924630

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.