FREE GIFT: Get a set of 12 pairs of Tigerflex Gloves when you spend $550 or more. (Code: GLOVE9 for Size 9 or GLOVE10 for Size 10)

BRAKE FLUID -DOT 4

892.0095 - UNSPSC 25171716
08920095 083 1
BRAKE FLUID -DOT 4 BRAKE FLUID -DOT 4
BRAKE FLUID -DOT 4

Delivery

No stock for delivery. -

For vehicle hydraulic brake and clutch systems that require the use of a synthetic brake fluid in accordance with DOT 4

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 5 L
Colour Yellow/Amber
Dry Boiling Point Min. + 265°C by DIN ISO 4925
Wet Boiling Point Min. + 175°C by DIN ISO 4925
EAN 4061975197030

Features

Synthetic fluid that can be mixed with all synthetic brake fluids of the same quality
Reduced formation of steam bubbles thanks to its very high dry and wet boiling points
Excellent corrosion protection for all metal parts of the brake system
Compatible with all hoses and seals that are present in a brake system
Protection against wear and foam formation

Notices

Change the brake fluid only in accordance with the vehicle manufacturer’s instructions
Under no circumstance mix the brake fluid with automatic transmission fluids (ATF) or mineral oils
Brake fluid has a solvent effect on paints. Avoid contact with painted surfaces.
Brake fluid is hygroscopic
The tap must only be used to pour brake fluid
After use and during storage, always seal the canister with the original lid

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-08
GOOD QUALITY PRODUCT SINCE USED FOR PERFORMING DEALERSHIP RECALLS