Allen key set (9 pcs) - RW Limited Edition
07152026 961 1
Delivery
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 9:56 PM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 9:56 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Pieces | 9 Pcs |
| EAN | 4099618964985 |
Features
| Extra-long hex keys with ball head |
| Ball head enables work at angles of up to 25° |
| Black-oxide chrome-vanadium steel |
| Sliding function for one-handed opening of holder |
| 9 x hex keys: 1.5; 2; 2.5; 3; 4; 5; 6; 8 and 10 mm |
Review(s)
Product not yet rated.