.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=affa370708a49ff519efa6e995898901)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=71876a1d0d933a5714c06505039aa731)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=176884c00c99a9ee2b1b8b8cedd0bd14)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=52b38b3fc97b73163d90838fb6f6a608)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=affa370708a49ff519efa6e995898901)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=71876a1d0d933a5714c06505039aa731)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=176884c00c99a9ee2b1b8b8cedd0bd14)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=52b38b3fc97b73163d90838fb6f6a608)
.jpg)
2 pieces in stock at Vaughan, ON as of 8:24 PM. Directions. Call: (289) 474-5447
16 pieces in stock at Mississauga, ON as of 8:24 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Number of Pieces | 5 |
Height | 39mm (1.5in) |
Width | 248mm (9.7in) |
Material | Chrome-vanadium steel |
Depth | 62mm (2.4in) |
EAN | 4099618406898 |
High-quality black surface with Reinhold Würth signature |
Straight, slim design for use in confined spaces |
Finely toothed ratchet with 72 teeth |
To change the direction of rotation, simply turn the wrench around |
The POWERDRIV drive enables greater power transmission and gentle effect of action on the screws |
Chrome-vanadium steel |
1x each ratcheting combination wrench 8, 10, 13, 17 and 19 mm |
1x plastic holder |
Product not yet rated.