
6 pieces in stock at Vaughan, ON as of 6:41 PM. Directions. Call: (289) 474-5447
15 pieces in stock at Mississauga, ON as of 6:41 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 5 |
| Height | 39mm (1.5in) |
| Width | 248mm (9.7in) |
| Material | Chrome-vanadium steel |
| Depth | 62mm (2.4in) |
| EAN | 4099618406898 |
| High-quality black surface with Reinhold Würth signature |
| Straight, slim design for use in confined spaces |
| Finely toothed ratchet with 72 teeth |
| To change the direction of rotation, simply turn the wrench around |
| The POWERDRIV drive enables greater power transmission and gentle effect of action on the screws |
| Chrome-vanadium steel |
| 1x each ratcheting combination wrench 8, 10, 13, 17 and 19 mm |
| 1x plastic holder |
Product not yet rated.