Bit ratchet set (23pcs) - RW Limited Edition

965.2026
09652026 961 1
Bit ratchet set (23pcs) - RW Limited Edition Bit ratchet set (23pcs) - RW Limited Edition
Bit ratchet set (23pcs) - RW Limited Edition
New

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

20 pieces in stock at Vaughan, ON as of 9:56 PM. Directions. Call: (289) 474-5447

20 pieces in stock at Mississauga, ON as of 9:56 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Pieces 23 Pcs
EAN 4099618967146

Features

Printed foam insert in carbon finish for stability and easy cleaning
Bit ratchet, socket and bit extension made of chrome-vanadium steel/chrome-molybdenum steel, high-quality black surface (chrome plated)
The outer surface design of the sockets and the bit extension prevents them rolling away

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.