
4 pieces in stock at Vaughan, ON as of 4:48 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 4:48 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 4 |
| Height | 38 mm (1.5 in) |
| Width | 272 mm (10.7 in) |
| Depth | 102 mm (4 in) |
| Measuring Accuracy | 0.01 mm |
| Scale Graduation | 0.01 mm |
| Max Jaw Opening | 150 mm |
| Jaw Length | 40 mm |
| EAN | 4099618407260 |
| Digital calliper with Reinhold Würth signature |
| Measuring range up to 150 mm |
| Two buttons for switching on/off/zero and metric/inch |
| Very easy-to-read display, even from wide viewing angles |
| Long service life and reliable measurements due to reinforced plastic housing and ground measuring jaw |
| Easy transfer of measurement results using the locking screw on the top to lock |
| Automatic shut off after approx. 20 minutes |
| Thread table on the rear of the callipers and in the plastic box |
| 1x digital calliper |
| 1x CR2032 button cell |
| 1x plastic box |
| 1x calibration certificate |
Product not yet rated.