
36 pieces in stock at Vaughan, ON as of 11:17 AM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 11:17 AM.
| Attribute | Value |
|---|---|
| Contents | 324 g |
| Chemical Base | Synthetic grease |
| Colour | Yellowish |
| NLGI Class (DIN 51818) | 1 |
| Temperature Range | -25 °C to +170 °C (Temporarily: +200 °C) |
| Case Qty | 12 |
| Pallet Qty | 672 |
| EAN | 4045989598649 |
| Excellent creep capacity |
| Extremely active adhesive effect |
| Outstanding pressure resistance |
| Good material compatibility |
| Splash and saltwater-resistant, withstands weak acids and alkaline solutions |
| Contains no silicone, resin or acid |
| Good gap penetration behaviour |
| Protects against corrosion |
| Reaches everywhere, where ordinary grease can’t |
| Remains in the point to be lubricated |
| No throwing off |
| Good long-term effect |
| Extraordinary tear-resistant lubricating film for high-pressure loads |
| Outstanding noise and vibration damping properties |
| O-ring and X-ring compatible |
| Compatible with plastic |
| Behaves neutrally toward painted surfaces |
| This information is only a recommendation based on our experience. Preliminary testing required. |