SMART STEP HSCO 30 PCS-1/16-1/2" X 1/64"

964.399905 - UNSPSC 26112101
0964399905961 1
SMART STEP HSCO 30 PCS-1/16-1/2" X 1/64" SMART STEP HSCO 30 PCS-1/16-1/2" X 1/64"
SMART STEP HSCO 30 PCS-1/16-1/2" X 1/64"

Delivery

0 Review(s)

The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 1/16”) for even faster, more comfortable drilling with unrivalled precision and service life

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of pieces in assortment/set 30
EAN 4068362471995

Benefits & Advantage

35% Cobalt Content
Extremely unequal pitch
Precise, circular drilling in a wide range of materials including wood, plastic and acrylic, without tearing or splintering
Extremely comfortable drilling
For use in steel up to 1,000 N/mm², cast iron, aluminum, copper, brass, bronze, hard and soft wood, plastic (e.g. acrylic glass, HPL, screen printing plates) and composite materials (e.g. plastic profiles with steel core)
Significantly faster drilling with less effort compared to conventional HSCo twist drill bits

Applications

Ideal for drilling out rivets and stud bolts
Ideal for drilling in round material or pipes with stringent requirements for centering, precision and service life, e.g. in railing construction
694.491434 COBALT STEP DRILL M35 HSS 1/4 - 3/4 IN qty 1
844.3999004 SMART STEP M35 HSS COB. TWIST DRILL BIT 29 PC SET qty 1

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.