LONGLIFE CUT OFF WHL STL DC 4-1/2" X 3/32" X 7/8"
670.101152
- UNSPSC
31191600
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
20 pieces in stock at Vaughan, ON as of 11:32 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 4-1/2 in |
Diameter (mm) | 115 mm |
Thickness (in) | 3/32 in |
Thickness (mm) | 2.5 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Depressed Center |
Max Rotations Per Minute | 13300 |
EAN | 4053479356655 |
Features
Extremely thin blade design results in a quick, precise cut, while leaving a virtually burr-free edge |
High quality construction results in an extremely long service life and the highest resistance to disc failure |
By products such as spark formation, dust, noise output and disc shatter are minimal |
Specifically designed to cut effortlessly through thin-walled pipes, thin-gauge sheet metal, various profiles, etc. |
Applications
Metal sheets, pipes, profiles, steel rope, reinforcement bar, etc.
Review(s)
Product not yet rated.