Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

LONGLIFE GRIND WHL SS DC 5" X 1/4" X 7/8"

670.181257 - UNSPSC 23131503
LONGLIFE GRIND WHL SS DC 5" X 1/4" X 7/8" LONGLIFE GRIND WHL SS DC 5" X 1/4" X 7/8"
LONGLIFE GRIND WHL SS DC 5" X 1/4" X 7/8"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter (in) 5 in
Diameter (mm) 125 mm
Thickness (in) 1/4 in
Thickness (mm) 7.0 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22.23 mm
Design Depressed center
Max Rotations Per Minute 12200

Features

Iron, chlorine and sulphur free
Meets KWU class II

Applications

Rough edges, deburring, weld seam preparation, etc.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.