LONGLIFE GRIND WHL STL DC 4-1/2" X 1/4" x 7/8"
670.161157
- UNSPSC 23131503
Delivery
In stock for delivery.
IN-STORE
10 pieces in stock at Vaughan, ON as of 8:22 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 4-1/2 in |
Diameter (mm) | 115 mm |
Thickness (in) | 1/4 in |
Thickness (mm) | 7.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22 mm |
Design | Depressed Center |
Max Rotations Per Minute | 13300 |
EAN | 4053479310510 |
Applications
Rough edges, deburring, weld seam preparation, etc.
Review(s)
2021-02-15
economique
2019-07-22
bon produit, pour nos function c'est parfais