RONDELLER DISC STEEL/STAINLESS 5" 60G
665.012560
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
10 pieces in stock at Vaughan, ON as of 11:00 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 5 in |
Diameter (mm) | 125 mm |
Thickness (in) | 5/32 in |
Thickness (mm) | 4.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Depressed Center |
Grit | 60 |
EAN | 4052713979254 |
Features
No clogging, good chip clearance |
Extended service life, excellent overall performance |
The patented construction and use of high-quality reinforcing guarantee high resistance to breaking |
Increased heat disbursement and operating noise level 35 % less than most common grinding discs |
Applications
Used for rough, medium and fine surface grinding, on all metals (ferrous and non-ferrous). Eg: mild and carbon steels, tool steels, stainless steels, aluminum, bronze, brass
Review(s)
Product not yet rated.