SURFACE COND DISC TYPE R 2" COARSE
585.4210
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
200 pieces in stock at Vaughan, ON as of 9:53 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Brown |
Diameter | 2 in |
Max Rotations Per Minute | 23000 RPM |
Type | Coarse |
EAN | 4056807052595 |
Features
Removes old paint and coatings supplying a smooth, uniform surface |
Removes coarse grind lines, milling marks and micro burrs |
Removes light rust |
Minimizes undercutting and gouging, will not disturb critical tolerances |
Removes old gasket adhesives |
Cleans or deburrs hard to reach areas |
Fits any standard 1/4“ or 3/8“ drill or air tool |
Silicone free |
Applications
Use medium and coarse surface conditioning discs for steel surfaces. Use fine and extra fine surface conditioning discs for aluminum surfaces.
Notices
Compatible with 3M Roloc System |
Always wear protective eye wear when operating surface discs (Prefix 899) |
Use with Type R Mandrel Art. No. 585.41 and 585.43 |
Documents & Videos
Customers Also Viewed
Review(s)
2021-03-24
Parfait pour enlever arête vive sur les rail de remorque
2021-02-24
Très bon pour enlever la peinture
2021-01-24
Dur tres longtemps et fais une belle finition
2020-11-11
Parfait
2020-11-09
BON
2020-10-18
I use this on a car restoration with my mandrels and die grinder finish my welds. They last far longer than other abrasives I've tried. I just wish they made these for the 1.5" mandrel.
2020-10-08
*****
2020-09-29
Great product
2020-07-09
GREAT PRODUCT
2019-12-27
PRODUIT PARFAIT