SURFACE COND DISC TYPE R 2" MEDIUM
585.4211
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
150 pieces in stock at Vaughan, ON as of 7:49 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Maroon |
Diameter | 2 in |
Max Rotations Per Minute | 20000 rpm |
Type | Medium |
EAN | 4056807052601 |
Features
Removes old paint and coatings supplying a smooth, uniform surface |
Removes coarse grind lines, milling marks and micro burrs |
Removes light rust |
Minimizes undercutting and gouging, will not disturb critical tolerances |
Removes old gasket adhesives |
Cleans or deburrs hard to reach areas |
Fits any standard 1/4“ or 3/8“ drill or air tool |
Silicone free |
Applications
Use medium and coarse surface conditioning discs for steel surfaces. Use fine and extra fine surface conditioning discs for aluminum surfaces.
Notices
Compatible with 3M Roloc System |
Always wear protective eye wear when operating surface discs (Prefix 899) |
Use with Type R Mandrel Art. No. 585.41 and 585.43 |
Documents & Videos
Customers Also Viewed
Review(s)
2021-02-24
Très bon pour la peinture et la rouille de surface
2021-01-25
in the shop
anybody
excellent
2021-01-18
Bon rapport qualité prix
2020-12-28
Excellent
2020-12-16
works good
2020-11-11
Parfait
2020-09-08
TRÈS APPRÉCIÉ ICI
2020-09-08
Used these as a mechanic to clean up brake components during service and now use them to strip / deburr material in manufacturing. Good for a soft edge deburr and rust removal or polish
2020-09-08
Excellent
2019-02-19
Works great to clean up mating surfaces, would recommend to everyone.