SURFACE COND DISC TYPE R 2" EXTRA FINE
585.4240
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
100 pieces in stock at Vaughan, ON as of 4:14 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Grey |
Diameter | 2 in |
Max Rotations Per Minute | 23000 rpm |
Type | Extra Fine |
EAN | 4056807052625 |
Features
Removes old paint and coatings supplying a smooth, uniform surface |
Removes coarse grind lines, milling marks and micro burrs |
Removes light rust |
Minimizes undercutting and gouging, will not disturb critical tolerances |
Removes old gasket adhesives |
Cleans or deburrs hard to reach areas |
Fits any standard 1/4“ or 3/8“ drill or air tool |
Silicone free |
Applications
Use medium and coarse surface conditioning discs for steel surfaces. Use fine and extra fine surface conditioning discs for aluminum surfaces.
Notices
Compatible with 3M Roloc System |
Always wear protective eye wear when operating surface discs (Prefix 899) |
Use with Type R Mandrel Art. No. 585.41 and 585.43 |
Documents & Videos
Customers Also Viewed
Review(s)
2021-08-16
Usure Rapide
2021-06-07
We use this product for cleaning up gasket surfaces and for other surfaces that are dirty/rusty etc. I would recommend this product to anyone that is looking for a product to clean metal surfaces. I think the at the quality of this product is very good.