SURFACE COND DISC TYPE R 3" MEDIUM
585.4320
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
150 pieces in stock at Vaughan, ON as of 12:07 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Maroon |
Diameter | 3 in |
Max Rotations Per Minute | 15000 rpm |
Type | Medium |
EAN | 4056807052823 |
Features
Removes old paint and coatings supplying a smooth, uniform surface |
Removes coarse grind lines, milling marks and micro burrs |
Removes light rust |
Minimizes undercutting and gouging, will not disturb critical tolerances |
Removes old gasket adhesives |
Cleans or deburrs hard to reach areas |
Fits any standard 1/4“ or 3/8“ drill or air tool |
Silicone free |
Applications
Use medium and coarse surface conditioning discs for steel surfaces. Use fine and extra fine surface conditioning discs for aluminum surfaces.
Notices
Compatible with 3M Roloc System |
Always wear protective eye wear when operating surface discs (Prefix 899) |
Use with Type R Mandrel Art. No. 585.41 and 585.43 |
Documents & Videos
Customers Also Viewed
Review(s)
2021-09-14
excellent produit
2021-08-16
Usure Rapide
2020-12-28
Excellent
2020-12-14
Work great
2020-12-07
Bon
2020-09-22
bon produit
2020-09-08
Excellent