Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SURFACE COND DISC TYPE R 3" EXTRA COARSE

585.4315 - UNSPSC 31191506
Made in Canada
SURFACE COND DISC TYPE R 3" EXTRA COARSE SURFACE COND DISC TYPE R 3" EXTRA COARSE
SURFACE COND DISC TYPE R 3" EXTRA COARSE

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Colour Brown
Diameter 3 in
Max Rotations Per Minute 15000 rpm
Type Extra Coarse
EAN 4056807052809

Features

Removes old paint and coatings supplying a smooth, uniform surface
Removes coarse grind lines, milling marks and micro burrs
Removes light rust
Minimizes undercutting and gouging, will not disturb critical tolerances
Removes old gasket adhesives
Cleans or deburrs hard to reach areas
Fits any standard 1/4“ or 3/8“ drill or air tool
Silicone free

Applications

Use medium and coarse surface conditioning discs for steel surfaces. Use fine and extra fine surface conditioning discs for aluminum surfaces.

Notices

Compatible with 3M Roloc System
Always wear protective eye wear when operating surface discs (Prefix 899)
Use with Type R Mandrel Art. No. 585.41 and 585.43

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.