6" x 9" HANDPAD EXTRA COARSE TAN
585.23811
- UNSPSC 31191505
058523811 961 10
058523811 961 10
Delivery
In stock delivery from our warehouses.
6" x 9" HANDPAD EXTRA COARSE TAN — 585.23811
- 6"X9" HANDPAD COARSE GREEN — 585.10889
- 6"X9" HANDPAD MEDIUM MAROON — 585.10890
- 6"X9" HANDPAD FINE GREY — 585.10891
- 6"X9" HANDPAD VERY FINE WHITE — 585.10892
- 6" x 9" HANDPAD EXTRA COARSE TAN — 585.23811
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 6 in |
| Length | 9 in |
| Type | Heavy Duty Coarse |
| Colour | Tan |
| EAN | 4066443321283 |
Instructions
Can be used wet or dry
Review(s)
2021-01-20
prix concurrentielle et très bonne qualité
