ZEBRA SPEED ALU 115MM (4-1/2") X 1.5MM (0.06")
664.121151
- UNSPSC 27112838
0664121151060 25
0664121151060 25
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
ZEBRA SPEED ALU 115MM (4-1/2") X 1.5MM (0.06") — 664.121151
- ZEBRA SPEED ALU 115MM (4-1/2") X 1.5MM (0.06") — 664.121151
- ZEBRA SPEED ALU 125MM (5") X 1.5MM (0.06")* — 664.121251
- SPD CUT DISC ALU 5" X 1/16 X 7/8" T27 — 669.025116
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 4-1/2 in |
| Diameter (mm) | 115 mm |
| Thickness (in) | 0.06 in |
| Thickness (mm) | 1.5 mm |
| Arbor Hole (in) | 7/8 in |
| Arbor Hole (mm) | 22.23 mm |
| Design | Depressed Center |
| Max Rotations Per Minute | 13300 rpm |
| EAN | 4038898432081 |
Applications
Cut off work on metal sheets, pipes, profiles, roof coverings, gutters, etc.
Review(s)
Product not yet rated.
