👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

MINI RESIN FIBRE DISC TYPE R ALUMAX 2'' 36G

585.3215 - UNSPSC 31191506
0580105036961 50
Made in Canada
MINI RESIN FIBRE DISC TYPE R ALUMAX 2'' 36G MINI RESIN FIBRE DISC TYPE R ALUMAX 2'' 36G
MINI RESIN FIBRE DISC TYPE R ALUMAX 2'' 36G

Delivery

In stock delivery from our warehouses.
0 Review(s)

MINI RESIN FIBRE DISC TYPE R ALUMAX 2'' 36G — 585.3215
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 2'' 24G — 585.3210
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 2'' 36G — 585.3215
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 2'' 50G — 585.3225
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 2'' 60G — 585.3230
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 2'' 80G — 585.3235
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 2'' 100G — 585.3240
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 2" 120G — 585.3245
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 3'' 36G — 585.3315
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 3'' 50G — 585.3325
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 3'' 60G — 585.3330
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 3'' 80G — 585.3335
  • MINI RESIN FIBRE DISC TYPE R ALUMAX 3'' 120G — 585.3345

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 2 in
Grit 36
EAN 4056807104164

Features

100% ceramic with top coat (grinding aid)
Cool cut with anti-loading agent for soft metals
Superior life
A premium product for Aluminum, Brass, Copper etc.
Rapid stock removal
Drastically reduced aluminum galling due to anti-loading

Notices

Compatible with 3M Roloc System

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.