MINI RESIN FIBRE DISC TYPE R A/O 2" 24G
585.6224
- UNSPSC 31191506
Delivery
In stock for delivery.
Premium quality state-of-the-art abrasive product. Aluminum oxide grain is the best material for weld removal, blending, deburring and removal of imperfections.
IN-STORE
100 pieces in stock at Vaughan, ON as of 6:21 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 2 in |
Grit | 24 |
EAN | 4058794462531 |
Benefits & Advantage
Distinctive hub is made from the highest quality virgin plastic making it shear resistant |
The fibre backing creates stiff, strong support for a more aggressive and faster cut |
Fits all existing Type 'R' style backing pads |
Instructions
Use with Type 'R' Mandrel Art. No. 585.41 and Art. No. 585.43
Notices
Compatible with 3M Roloc System
Documents & Videos
Review(s)
2021-09-27
Excellent for sanding rusty surfaces and they last a long time
2021-05-12
Durable and consistent
2021-03-24
Parfait pour les endroits moin de grande surface
2020-12-14
PARFAIT
2020-11-04
Use 1 per brake job, verses 2 or 3 from the competition
2019-05-18
All kinds of grinding for auto body work
Anyone who needs to do grinding
The quality is excellent and they last longer then others