MINI RESIN FIBRE DISC TYPE R A/O 2" 36G
585.6236
- UNSPSC 31191506
Delivery
In stock for delivery.
Premium quality state-of-the-art abrasive product. Aluminum oxide grain is the best material for weld removal, blending, deburring and removal of imperfections.
IN-STORE
100 pieces in stock at Vaughan, ON as of 7:58 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 2 in |
Grit | 36 |
EAN | 4058794462548 |
Benefits & Advantage
Distinctive hub is made from the highest quality virgin plastic making it shear resistant |
The fibre backing creates stiff, strong support for a more aggressive and faster cut |
Fits all existing Type 'R' style backing pads |
Instructions
Use with Type 'R' Mandrel Art. No. 585.41 and Art. No. 585.43
Notices
Compatible with 3M Roloc System
Documents & Videos
Review(s)
2021-09-29
resistant
2021-06-28
Très bon
2021-06-16
Super strong, never have it fly apart or lose the screw from the backing as the cheap ones often do
2021-01-16
Use these disc to clean rust from parts like caliper brackets and rust from body fenders and doors, work very well and last pretty good compared to others
2020-01-27
COMPARED TO OTHER DISC'S USED IN THE PAST - THESE HOLD UP/ LAST LONGER AND DO A MUCH BETTER JOB - OUR GARAGE IS VERY HAPPY
2019-12-16
QUALITY DISC'S!!!
OUR TECH'S GET MORE USE PER DISK WHEN COMPARED TO OTHER BRANDS WE'VE USED
IN THE PAST .