MINI RESIN FIBRE DISC TYPE R A/O 2" 50G
585.6250
- UNSPSC 31191506
Delivery
In stock for delivery.
Premium quality state-of-the-art abrasive product. Aluminum oxide grain is the best material for weld removal, blending, deburring and removal of imperfections.
IN-STORE
200 pieces in stock at Vaughan, ON as of 2:27 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 2 in |
Grit | 50 |
EAN | 4058794462555 |
Benefits & Advantage
Distinctive hub is made from the highest quality virgin plastic making it shear resistant |
The fibre backing creates stiff, strong support for a more aggressive and faster cut |
Fits all existing Type 'R' style backing pads |
Instructions
Use with Type 'R' Mandrel Art. No. 585.41 and Art. No. 585.43
Notices
Compatible with 3M Roloc System
Documents & Videos
Review(s)
2021-09-28
best i have found
2021-07-20
Use it all the time. Works well
2021-02-24
Très bonne qualité, semble durable.