MINI RESIN FIBRE DISC TYPE R A/O 3" 120G
585.6399
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
Premium quality state-of-the-art abrasive product. Aluminum oxide grain is the best material for weld removal, blending, deburring and removal of imperfections.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3 in |
Grit | 120 |
EAN | 4058794462609 |
Benefits & Advantage
Distinctive hub is made from the highest quality virgin plastic making it shear resistant |
The fibre backing creates stiff, strong support for a more aggressive and faster cut |
Fits all existing Type 'R' style backing pads |
Instructions
Use with Type 'R' Mandrel Art. No. 585.41 and Art. No. 585.43
Notices
Compatible with 3M Roloc System
Documents & Videos
Review(s)
Product not yet rated.