MINI RFD TYPE R ZEE SUPREME 2'' 100G
585.2240
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 2 in |
Grit | 100 |
EAN | 4056807049168 |
Features
100% zirconia with top coat (grinding aid) |
Superior life and fast cut |
Lubricated for cool grinding |
Excellent for rapid stock removal on carbon steel |
Great for removing sharp edges and burrs |
Instructions
Use with Type 'R' Mandrel Art. No. 585.41 and Art. No. 585.43
Notices
Compatible with 3M Roloc System
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.