Free Shipping: For every order of $350 or more with the promo code : FREESHIP

MINI RFD TYPE R ZEE SUPREME 2'' 60G

585.2230 - UNSPSC 31191506
Made in Canada
MINI RFD TYPE R ZEE SUPREME 2'' 60G MINI RFD TYPE R ZEE SUPREME 2'' 60G
MINI RFD TYPE R ZEE SUPREME 2'' 60G

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 2 in
Grit 60
EAN 4056807049144

Features

100% zirconia with top coat (grinding aid)
Superior life and fast cut
Lubricated for cool grinding
Excellent for rapid stock removal on carbon steel
Great for removing sharp edges and burrs

Instructions

Use with Type 'R' Mandrel Art. No. 585.41 and Art. No. 585.43

Notices

Compatible with 3M Roloc System

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-23
good
2020-10-08
good