BACKING PAD RESIN FIBRE DISCS AIR COOLED 5"
586.7005
- UNSPSC 27112800
Delivery
In stock for delivery.
IN-STORE
4 pieces in stock at Vaughan, ON as of 2:00 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | 5 in |
Max Rotations Per Minute | 13000 rpm |
EAN | 4056807050027 |
Features
Air Cooled |
Easy to assemble |
Cools the disc while grinding |
Review(s)
2021-09-23
Bonne conception
2020-10-13
En essai