BACKING PAD RESIN FIBRE DISCS AIR COOLED 7"
586.7007
- UNSPSC 27112800
0586580707961 1
0586580707961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
BACKING PAD RESIN FIBRE DISCS AIR COOLED 7" — 586.7007
- BACKING PAD RESIN FIBRE DISCS AIR COOLED 4-1/2" — 586.7004
- BACKING PAD RESIN FIBRE DISCS AIR COOLED 5" — 586.7005
- BACKING PAD RESIN FIBRE DISCS AIR COOLED 7" — 586.7007
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 1:19 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 7 in |
| Max Rotations Per Minute | 13000 rpm |
| EAN | 4056807050010 |
Features
| Air Cooled |
| Easy to assemble |
| Cools the disc while grinding |
Review(s)
Product not yet rated.
