Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 5" 80G

578.812.580 - UNSPSC 31191506
SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 5" 80G SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 5" 80G
SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 5" 80G

Delivery

In stock for delivery.
0 Review(s)

Good view “through the disc” and thus on the material being processed. Fantastically cool and even grinding results. Ideal for the processing of thin sheet metal for the construction of vehicle bodies, for full materials and weld seams

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 5 in
Arbor Hole 7/8 in
Grit 80
Max Rotations Per Minute 12200 rpm
Design Type 29

Benefits & Advantage

Free view of the work piece being processed: Prevents undesired excessive grinding, Reduction of processing faults
Better surface quality through more targeted work
Cool grinding due to fan effect: Reduction of temperature on the surface prevents undesired blue coloring of the work piece
Good, steady guidance

Applications

General steel construction - Weld seam preparation and post-processing of weld seam, Derusting, Removal of scale (to a small extent), Grinding of wrought ironwork (grills, railings, banisters), Removal of excess zinc on weld seams before plastic coating
Stainless steel processing - Pipeline construction, tank and container construction, Apparatus construction (chemical industry), Plant construction, such as breweries, food industry, Boat construction
Aluminum processing (all non-ferrous metals) - Special vehicles, such as silo vehicles, ambulances, fire department vehicles, etc, Ship construction, Airplane construction
Agricultural machines - Sharpening of blades (lawn mowers, reciprocating finger bar mower)
Vehicle body construction - Accident repairs: paints and filler compounds, MIG solder seams, Special vehicle construction (truck attachments, servicing and parts subject to wear for bulk material transporters)
Wood and FRP processing - Exact surfaces or edge corrections

Notices

When only wood or plastics are ground, the disc must be cleaned by grinding on a sharp-edged iron tool
For particular use on Steel, Stainless Steel and Aluminum. Welding spray, Art. No. 893.1021, extends the tool life of the slotted see-through disc for the processing of non-ferrous metals

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.