LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

5" NH 280G VELCRO EMERALD DISC 100/PK

8506.342028 - UNSPSC 31191506
8506342028961 100
5" NH 280G VELCRO EMERALD DISC 100/PK 5" NH 280G VELCRO EMERALD DISC 100/PK
5" NH 280G VELCRO EMERALD DISC 100/PK

Delivery

No stock for delivery. -
0 Review(s)

Emerald Film is a film backed sanding disc coated with premium aluminum oxide for superior performance with extended service life by reducing prob-lems with tearing.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 5 in
Hole Pattern No hole
Attachment Type Hook and loop
Grit 280
Backing Polyester Film
Bond Phenolic Resin
Coating Open Coat
EAN 4066443316210

Features

Film-backing instead of standard paper-backing
Superb moisture resistance, flexibility, and ruggedness
High performing abrasive - heat-treated Aluminum Oxide ensuring outstanding performance
Open-grain design to reduce heat and clogging (loading up)
100% waterproof – perfect for wet or dry sanding applications
Film-backing outlasts paper resulting in less disc usage

Applications

Automotive, wood, metal, marine, aerospace

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.