
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:13 PM.
| Attribute | Value |
|---|---|
| Size | 6 in |
| Hole Pattern | No hole |
| Attachment Type | Hook and loop |
| Grit | 220 |
| Backing | Polyester Film |
| Bond | Phenolic Resin |
| Coating | Open Coat |
| EAN | 4062856845071 |
| Film-backing instead of standard paper-backing |
| Superb moisture resistance, flexibility, and ruggedness |
| High performing abrasive - heat-treated Aluminum Oxide ensuring outstanding performance |
| Open-grain design to reduce heat and clogging (loading up) |
| 100% waterproof – perfect for wet or dry sanding applications |
| Film-backing outlasts paper resulting in less disc usage |
| Automotive, wood, metal, marine, aerospace |
Product not yet rated.