Foam Sanding Block 100grit L100xW68xH25
587.01100
- UNSPSC 31191505
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 100 mm |
Width | 68 mm |
Thickness | 25 mm |
Grain | 100 |
EAN | 4011231491099 |
Features
Aluminum oxide |
For dry sanding |
Made of flexible material, which allows it to adapt to any shape |
Can be re-used after rinsing with water |
Customers Also Viewed
Review(s)
Product not yet rated.