Foam Sanding Block 80grit L100xW68xH25
587.0180
- UNSPSC 31191505
058701 80 090 10
058701 80 090 10
Delivery
0 Review(s)
Wood and metal sanding
Units/package: 10
Foam Sanding Block 80grit L100xW68xH25 — 587.0180
- Foam Sanding Block 100grit L100xW68xH25 — 587.01100
- Foam Sanding Block 120grit L100xW68xH25 — 587.01120
- Foam Sanding Block 160grit L100xW68xH25 — 587.01160
- Foam Sanding Block 180grit L100xW68xH25 — 587.01180
- Foam Sanding Block 220grit L100xW68xH25 — 587.01220
- Foam Sanding Block 60grit L100xW68xH25 — 587.0160
- Foam Sanding Block 80grit L100xW68xH25 — 587.0180
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 100 mm |
| Width | 68 mm |
| Thickness | 25 mm |
| Grain | 80 |
| EAN | 4011231491150 |
Features
| Aluminum oxide |
| For dry sanding |
| Made of flexible material, which allows it to adapt to any shape |
| Can be re-used after rinsing with water |
Customers Also Viewed
Review(s)
Product not yet rated.
