
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Grit | 120 |
| Width | 115 mm |
| Length | 25 m |
| Carrier Material | Highly flexible finishing paper on foam |
| Bond | Synthetic Resin |
| Coating | Stearate Coating |
| Abrasive Grain | Aluminum Oxide |
| Scattering | Half Open |
| Colour | Sand Yellow |
| Form | Perforated Rolls |
| EAN | 4045989429936 |
| Highly flexible finishing paper on foam backing |
| Fits tight spaces, curvatures and recesses |
| Smooth, clean finish |
| 1 package = 200 hand pads |
Product not yet rated.