Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

ARIZONA PERFECT SANDPAPER 80G

5506.442108 - UNSPSC 31191501
5506442108961 1
ARIZONA PERFECT SANDPAPER 80G ARIZONA PERFECT SANDPAPER 80G
ARIZONA PERFECT SANDPAPER 80G
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

For paint repair work requiring fine sanding. Fast, convenient sanding of hard-to-reach areas, edges and curves

ARIZONA PERFECT SANDPAPER 80G — 5506.442108
  • ARIZONA PERFECT SANDPAPER 80G — 5506.442108
  • ARIZONA PERFECT SANDPAPER 1000G — 5506.442111
  • ARIZONA PERFECT SANDPAPER 120G — 5506.442112
  • ARIZONA PERFECT SANDPAPER 240G — 5506.442124
  • ARIZONA PERFECT SANDPAPER 320G — 5506.442132
  • ARIZONA PERFECT SANDPAPER 400G — 5506.442140
  • ARIZONA PERFECT SANDPAPER 500G — 5506.442150
  • ARIZONA PERFECT SANDPAPER 600G — 5506.442160
  • ARIZONA PERFECT SANDPAPER 800G — 5506.442180

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Grit 80
Width 115 mm
Length 25 m
Carrier Material Highly flexible finishing paper on foam
Bond Synthetic Resin
Coating Stearate Coating
Abrasive Grain Aluminum Oxide
Scattering Half Open
Colour Sand Yellow
Form Perforated Rolls
EAN 4045989429998

Features

Highly flexible finishing paper on foam backing
Fits tight spaces, curvatures and recesses
Smooth, clean finish

Contents

1 package = 200 hand pads

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.