Free Shipping: For every order of $350 or more with the promo code : FREESHIP

180 GR SAND PAPER 2 3/4"X 197" (5 METER)

674.700018 - UNSPSC 31191501
180 GR SAND PAPER 2 3/4"X 197" (5 METER) 180 GR SAND PAPER 2 3/4"X 197" (5 METER)
180 GR SAND PAPER 2 3/4"X 197" (5 METER)

Delivery

In stock for delivery.
0 Review(s)

Bend-it, Twist it, Grain remains intact! Super Flex® Sandpaper will still be working long after the others wear out!

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Grit 180
Material Aluminum Oxide
Width (in) 2-3/4 in
Width (mm) 70 mm
Length (in) 354 in
Length (mm) 9 m

Features

Specially formulated adhesive, cloth-backed sandpaper that has been pre-flexed, enables you to sand even the most demanding contour
Super flexible J-weight sandpaper is extremely pliable - will not tear while being applied
Does not load up and lasts up to five times longer than ordinary sandpaper.

Notices

This product is adhesive backed!

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.