6" KNOT STYLE CUP BRUSH STEEL 5/8-11 HOLE
714.33015
- UNSPSC 31171805
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
1 pieces in stock at Vaughan, ON as of 12:57 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 6 in |
Length | 1-3/4 in |
Material | Steel |
Arbor Hole | 5/8 in - 11 |
Wire Size | 0.020 in |
Rotations Per Minute | 6000 rpm |
EAN | 4052713979513 |
Features
For heavy-duty cleaning of large metal surfaces and specially designed for use on portable tools
Review(s)
Product not yet rated.